Menu Search
EATON #SL7-FL120-G

Light, Strobe, Green, 110/120VAC

SKU # 01508167825 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe
Lamp Type: LED
Color: Green
Rating - Voltage: 110/120VAC

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requi

Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 1.4Hz