Menu Search
EATON #SL7-FL24-R

Light, Strobe, Red, 24VAC/DC

SKU # 01508167824 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe
Lamp Type: LED
Color: Red
Rating - Voltage: 24V AC/DC

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requi

Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 1.4Hz