You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EDWARDS SIGNALING #101XBRMA120A

Stack Light Module, LED, 65 fpm, Amber, 120VAC

SKU # 78264005235 Manufacturer Series: Series 101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing/Steady-On Module
Lamp Type: LED
Lamp Included: Yes
Flash Rate - fpm: 65 fpm
Color: Amber
Rating - Voltage: 120V AC
Rating - Current: 0.108A

Edwards 101 series StackLight is a versatile signalling device that may contain up to five light modules and a pulsating horn in a single, integrated stack. The 85 dB pulsating horn can be operated as a sixth independent signal or in conjunction with any one of the five light modules available. The lens modules are available with LED, Incandescent or strobe light sources. Options for steady-on, flashing or multi-mode are available. Ideal for heavy-duty use in locations where visibility over longer distances is required.