Menu Search
EDWARDS SIGNALING #102LS-SLEDW-G1

Stack Light Module, LED, Clear/White, 24 VDC, 0.06 A

SKU # 78264000276 Manufacturer Series: Series 102
Type: Steady-on Stack Light Module
Lamp Type: LED
Color: Clear/White
Rating - Voltage: 24V DC
Rating - Current: 0.06 A

Edwards 102 Series StackLight is a unique audible-visual signaling device that may contain up to five light modules and a pulsating horn in a single, integrated stack. Two optional sounder modules are also available. The Triliptical diffusion optic lens a