Menu Search
FEDERAL SIGNAL #141ST-120R

Litestak Strobe Warning Light, Strobe Tube, 80 fpm, Red, 120VAC

SKU # 78297928840
Type: Strobe Warning Light
Lamp Type: Strobe Tube
Flash Rate - fpm: 80
Color: Red
Rating - Voltage: 120V AC
Rating - Current: 0.06A

FSC 141ST-120R ELECTRAFLASH-STROBE