Menu Search
HAMMOND MANUFACTURING #PBR50BLGR24V

Stack Light Blinking Module, Green, 230VAC, 24VDC, 0.08A/0.25A

SKU # 62398000412 Manufacturer Series: PBR
RoHS Compliant
Type: Light Blinking Module
Color: Green
Rating - Voltage: 230V AC
Rating - Current: 0.08A/0.25A

Additional Info: Lamp Socket: BA 15d, Rated Power with 5 Stages: 5W, Operating Temperature: -25 to 45 deg C, Rated Life: 15000 Hour