Menu Search
HAMMOND MANUFACTURING #PBR50S250

Tubular Stand with Plinth, Stainless Steel, 70.00mm Dia x 238.00mm Ht.

SKU # 62398000392 Manufacturer Series: PBR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Tubular Stand
Material: Stainless Steel
Size: Dia.xH: 70 x 238mm (2.75 x 9.37 in.)