Menu Search
HAMMOND MANUFACTURING #PBR50S100

Tubular Stand with Plinth, Stainless Steel, 70.00mm Dia x 87.88mm Ht.

SKU # 62398000388 Manufacturer Series: PBR
RoHS Compliant
Base Type: Tubular Stand
Material: Stainless Steel
Size: Dia.xH: 70 x 87.88mm (2.75 x 3.46 in.)