Menu Search
HAMMOND MANUFACTURING #PBR50L24

Stack Light Bulb, 7W, BA15d Base, 24VDC

SKU # 62398000423 Manufacturer Series: PBR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lamp Type: Stack Light Lamp
Base: BA15d
Service: Indicator
Voltage: 24V DC
Watts: 7W