Menu Search
DURACELL #PC2400BKD09

Procell Battery, Non-Rechargeable; 1.5V; AAA; 24/Pk.

SKU # 04133385795
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: AAA
Voltage: 1.5V
Capacity: 1100 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 24