Menu Search
DURACELL #PC1500BKD

ProcellĀ® Battery, Non-Rechargeable; Alkaline; Size AA

SKU # 04133352148
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 1.5V
Cell Size: AA
Capacity: 2100 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Package Quantity: 24/Pack
Type: Non-Rechargeable Battery
Chemical System: Alkaline