Menu Search
EVEREADY #EN92

Energizer® Battery, Non-Rechargeable; Alkaline; AAA

SKU # 03980002311 Manufacturer Series: Industrial
Battery Size: AAA
Voltage: 1.5V
Terminals: Flat Contact
Package Quantity: 4/Pack
Type: Non-Rechargeable
Battery Chemistry: Alkaline (Zinc-Manganese Dioxide)

Additional Info: No added mercury or cadmium. Shelf life: 7 years at 21°C.