Menu Search
Standard Batteries Battery, Alkaline; Size: D
EVEREADY #EN95

Energizer® Battery, Alkaline; Size: D

SKU # 03980001922 Manufacturer Series: Industrial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: D
Voltage: 1.5V
Capacity: 17000 MAH
Terminals: Flat
Height: 2.41 in.
Diameter: 1.34 in.
Package Quantity: 12

Battery, Alkaline; 1.5V; Capacity: 17000 mAh; Terminals: Flat; HxDia.: 2.41 in. x 1.34 in.; Size: D