Menu Search
EVEREADY #1222

Energizer® Battery, Disposable; Alkaline; 9V; Size: 9V

SKU # 03980001161 Manufacturer Series: Super Heavy Duty
Type: Non-Rechargeable Battery
Battery Size: 9V
Battery Chemistry: Carbon Zinc
Voltage: 9V
Capacity: 400 MAH
Terminals: Min. Snap
Height: 1.91 in.
Width: 1.04 in.
Length: 0.67 in.
Package Quantity: 1