Menu Search
EVEREADY #1215

Energizer® Battery, Disposable; Alkaline; 1.5V; Size: AA

SKU # 03980001283 Manufacturer Series: Super Heavy Duty
Type: Non-Rechargeable Battery
Battery Size: AA
Battery Chemistry: Carbon Zinc
Voltage: 1.5V
Capacity: 1100 MAH
Terminals: Flat
Diameter: 0.56 in.
Height: 1.98 in.
Package Quantity: 1