Menu Search
EVEREADY #L91

Battery, Disposable; Lithium; 1.5V; Size: AA

SKU # 03980010500
Type: Battery
Battery Size: AA
Battery Chemistry: Lithium
Voltage: 1.5V
Capacity: 1000 AH
Diameter: 0.57 in.
Height: 1.94 in.