Menu Search
Standard Batteries Battery, Lithium; Size: AA
EVEREADY #L91BP-2

Energizer® Battery, Lithium; Size: AA

SKU # 03980003408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Rechargeable Battery
Chemical System: Lithium
Cell Size: AA
Voltage: 1.5V
Capacity: 3000 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Package Quantity: 1 (2-pack)

Battery, Lithium; 1.5V; Capacity: 3000 mAh; Terminals: Flat; HxDia.: 1.98 in. x 0.56 in.; Size: AA

Additional Info: Blister Pack