You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #L92BP-2

Energizer® Battery, Lithium; Size: AAA

SKU # 03980007930
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Rechargeable Battery
Chemical System: Lithium
Cell Size: AAA
Voltage: 1.5V
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 1 (2-pack)

Battery, Lithium; 1.5V; Terminals: Flat; HxDia.: 1.75 in. x 0.41 in.; Size: AAA

Additional Info: Blister Pack