Menu Search
Standard Batteries Battery, Non-Rechargeable; Alkaline; 9V; 12/Pk.
EVEREADY #EN22

Energizer® Battery, Non-Rechargeable; Alkaline; 9V; 12/Pk.

SKU # 03980001912 Manufacturer Series: Industrial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Rechargeable
Chemical System: Alkaline (Zinc-Manganese Dioxide)
Cell Size: 9V
Voltage: 9V
Terminals: Miniature Snap
Package Quantity: 12/Pk.

Battery, Alkaline; 9V; Capacity: 500 mAh; Terminals: Min. Snap; LxWxH: 0.67 in. x 1.04 in. x 1.91 in.; Size: 9V

Additional Info: No added mercury or cadmium. Shelf life: 10 years at 21┬░C.