You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #EN93

Energizer® Battery, Non-Rechargeable; Alkaline; C

SKU # 03980001921 Manufacturer Series: Industrial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cell Size: C
Voltage: 1.5V
Terminals: Flat Contact
Package Quantity: 12/Pack
Type: Non-Rechargeable
Chemical System: Alkaline (Zinc-Manganese Dioxide)

Additional Info: No added mercury or cadmium. Shelf life: 7 years at 21°C.