Menu Search
EVEREADY #L91SBP-4

Energizer Battery, Disposable; Lithium; 1.5V; Size: AA

SKU # 03980003506 Manufacturer Series: Ultimate
Type: Non-Rechargeable Battery
Battery Size: AA
Battery Chemistry: Lithium Iron Disulfide
Voltage: 1.5V
Capacity: 3000 MAH
Terminals: Raised (Positive) and Flat (Negative) Terminal
Diameter: 0.57 in.
Height: 1.98 in.
Package Quantity: 4