Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Battery, Alkaline; Size: C

SKU: 01280092016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Rechargeable Battery
Chemical System: Alkaline
Cell Size: C
Voltage: 1.5V
Capacity: 7800 MAH
Terminals: Flat
Height: 1.96 in.
Diameter: 1.03 in.
Package Quantity: 6
Manufacturer Series: Ultra Pro
Battery, Alkaline; 1.5V; Capacity: 7800 mAh; Terminals: Flat; HxDia.: 1.96 in. x 1.03 in.; Size: C