Menu Search
RAYOVAC #AL-D-UNIT

Ultra Pro™ Battery, Non-rechargeable; Alkaline; D; 6 per Pack

SKU # 01280092017
View more versions of this product
Package Quantity: 6 per Pack
Battery Size: D
Voltage: 1.5V
Capacity: 16000 MAH
Terminals: Flat
Diameter: 1.34 in.
Height: 2.41 in.
Type: Non-Rechargeable Battery
Battery Chemistry: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.