Menu Search
RAYOVAC #ALC-6J

Ultra Pro™ Battery, Non-rechargeable; Alkaline; C; 6 per Pack, Shrink-wrapped

SKU # 01280000041
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 6 per Pack, Shrink-wrapped
Cell Size: C
Voltage: 1.5V
Capacity: 7800 MAH
Terminals: Flat
Height: 1.96 in.
Diameter: 1.03 in.
Type: Non-Rechargeable Battery
Chemical System: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.