Menu Search
RAYOVAC #ALAAA-18PPJ

Ultra Pro™ Battery, Non-rechargeable; Alkaline; AAA; 18 per Pack, Recloseable Contractor Pack

SKU # 01280047410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cell Size: AAA
Package Quantity: 18 per Pack, Recloseable Contractor Pack
Voltage: 1.5V
Capacity: 2500 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Type: Non-Rechargeable Battery
Chemical System: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.