You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAYOVAC #ALD-12PPJ

Ultra Pro™ Battery, Non-rechargeable; Alkaline; D; 12 per Pack, Recloseable Contractor Pack

SKU # 01280047412
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cell Size: D
Package Quantity: 12 per Pack, Recloseable Contractor Pack
Voltage: 1.5V
Capacity: 16000 MAH
Terminals: Flat
Height: 2.41 in.
Diameter: 1.34 in.
Type: Non-Rechargeable Battery
Chemical System: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.