You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAYOVAC #AL-AA-UNIT

Ultra Pro™ Battery, Non-rechargeable; Alkaline; AA; 6 per Pack

SKU # 01280092018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cell Size: AA
Package Quantity: 6 per Pack
Voltage: 1.5V
Capacity: 2500 MAH
Terminals: Flat
Height: 1.98 in.
Diameter: 0.56 in.
Type: Non-Rechargeable Battery
Chemical System: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.