Menu Search
3M #CT15BK50-C

Tie, Cable; Nylon; 50 lb.; Black; 15 in. Long

SKU # 05112859304
Type: Cable Tie
Clip: Self-Locking
Length: 15 in.
Width: 0.18 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb
Package Quantity: 100

3M. CT15BK50-C 15IN-NY-BLK-CBL-TIE