Menu Search
ABB INSTALLATION PRODUCTS #TY27MX-50

Thomas and Betts Tie, Cable; Nylon; 120 lb.; Black; 13.4 in. Long

SKU # 78621065249 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 13.4 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in. (89mm)
Tensile Strength: 120 lb.
Package Quantity: 50