Menu Search
ABB INSTALLATION PRODUCTS #TY23MX

Thomas and Betts Tie, Cable; Nylon; 18 lb.; Black; 3.62 in. Long

SKU # 78621082446 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Tie Material: Nylon, Weather-Resistant
Type: Cable Tie
Clip: Self-Locking
Length: 3.62 in.
Width: 0.09 in.
Clip Material: Stainless Steel
Bundle Diameter - nominal: 0.50 in
Bundle Diameter: 0.62 in. (16mm)
Tensile Strength: 18 lb
Package Quantity: 1000