Menu Search
ABB INSTALLATION PRODUCTS #TY23MX-100

Thomas and BettsĀ® Tie, Cable; Nylon; 18 lb.; Black; 3.62 in. Long

SKU # 78621065212 Manufacturer Series: Ty-RapĀ®
Type: Cable Tie
Clip: Self-Locking
Length: 3.62 in.
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 0.50 in
Bundle Diameter: 0.62 in. (16mm)
Tensile Strength: 18 lb.
Package Quantity: 100