Menu Search
ABB INSTALLATION PRODUCTS #L-4-18-9-C

Thomas and BettsĀ® Tie, Cable; Nylon; 18 lb.; Natural; 4 in. Long

SKU # 72849491460 Manufacturer Series: Ty-Fast 18
Type: Cable Tie
Clip: Self-Locking
Length: 4 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 0.50 in
Bundle Diameter: 0.62 in. (16mm)
Tensile Strength: 18 lb.
Package Quantity: 100