Menu Search
ABB INSTALLATION PRODUCTS #TY5232M

Ty-Rap® Tie, Cable; Nylon; 18 lb.; Natural; 2 in. Bundle Dia.

SKU # 78621083077
View more versions of this product
Length: 8 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Bundle Diameter: 2 in. (50.8mm)
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.091 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 18 lb.

Additional Info: Indoor only