Menu Search
ABB INSTALLATION PRODUCTS #TY409

Thomas and BettsĀ® Tie, Cable; Nylon; 200 lb.; Black; 19 in. Long

SKU # 78621082547 Manufacturer Series: Ty-RapĀ®
Type: Cable Tie
Clip: Releasable
Length: 19 in.
Width: 0.5 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 4.50 in
Bundle Diameter: 4.75 in. (120mm)
Tensile Strength: 200 lb.
Package Quantity: 100