Menu Search
ABB INSTALLATION PRODUCTS #L-14-50-0-D

Thomas and Betts® Tie, Cable; Nylon; 50 lb.; Black; 14 in. Long

SKU # 72849491250 Manufacturer Series: 50
View more versions of this product
Color: Black
Length: 14 in.
Tie Material: Nylon, Weather-Resistant
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.19 in.
Clip Material: Nylon
Tensile Strength: 50 lb.
Package Quantity: 500