Menu Search
ABB INSTALLATION PRODUCTS #L-11-50-0-C

Thomas and BettsĀ® Tie, Cable; Nylon; 50 lb.; Black; 11.1 in. Long

SKU # 72849491100 Manufacturer Series: Ty-Fast 50
Type: Cable Tie
Clip: Self-Locking
Length: 11.1 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb.
Package Quantity: 100