Menu Search
ABB INSTALLATION PRODUCTS #TY5253MX

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Black; 11.6 in. Long

SKU # 78621088513 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 11.6 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb
Package Quantity: 100