Menu Search
ABB INSTALLATION PRODUCTS #L-7-50-0-C

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Black; 7.5 in. Long

SKU # 72849491700 Manufacturer Series: Ty-Fast 50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7.5 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb.
Package Quantity: 100