Menu Search
ABB INSTALLATION PRODUCTS #L-14-50-9-C

Thomas and BettsĀ® Tie, Cable; Nylon; 50 lb.; Natural; 14.1 in. Long

SKU # 72849491260 Manufacturer Series: Ty-Fast
RoHS Compliant
Type: Cable Tie
Length: 14.1 in.
Width: 0.19 in.
Tie Material: Nylon
Color: Natural
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb.
Package Quantity: 100

Additional Info: Operating Temperature: -40 to 85 Deg C (-40 to 185 Deg F)