Menu Search
ABB INSTALLATION PRODUCTS #L-7-50-9-C

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Natural; 7.5 in. Long

SKU # 72849491720 Manufacturer Series: Ty-Fast 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 7.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb
Package Quantity: 100