Menu Search
ABB INSTALLATION PRODUCTS #TY25M

Ty-Rap® Tie, Cable; Nylon; 50 lb.; Natural; 1.75 in. Bundle Dia.

SKU # 78621082457
View more versions of this product
Bundle Diameter: 1.75 in. (44.45mm)
Length: 7.31 in.
Bundle Diameter - nominal: 1.75 in. (44.45mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.187 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 50 lb.

Additional Info: Indoor only