Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Ty-RapĀ® Tie, Cable; Nylon; Weather-resistant; Black; 18 lb.

ABB INSTALLATION PRODUCTS

Ty-RapĀ® Tie, Cable; Nylon; Weather-resistant; Black; 18 lb.

(8 Product Options)
  • Type: Cable Tie
  • Clip: Locking
  • Width: 0.09 in.
  • Tie Material: Nylon, Weather-Resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Width: 0.09 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 18 lb.