You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #TYS12-280C

Thomas and Betts Tie, Cable; Stainless Steel; 250 lb.; Black; 12 in. Long

SKU # 78621091535 Manufacturer Series: Ty-RapĀ® Multi-Lok
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 12 in.
Width: 0.27 in.
Tie Material: Stainless Steel, Coated
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.8 in. (96mm)
Tensile Strength: 250 lb.
Package Quantity: 100

Additional Info: Material Specification: Type 316 Stainless Steel, Nylon 11 Coated