Menu Search

BURNDY

Unirap™ Cable Tie; Nylon; 50 lb.

(0 Product Options) Manufacturer Series: Type CT-UG
  • Type: Cable Tie
  • Clip: Self-Locking
  • Tie Material: Nylon 6/6
  • Clip Material: Nylon 6/6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 50 lb.