Menu Search
BURNDY #CT30125M00

Unirap™ Cable Tie; Nylon, Military Specs; 30 lb.; 1.25 in. (31.8mm); Black

SKU # 78181033229 Manufacturer Series: Type CT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 1000
Length: 6 in.
Width: 0.14 in.
Type: Cable Tie, Military Specifications
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Black
Bundle Diameter - nominal: 1.25 in. (31.8mm)
Bundle Diameter: 1.25 in. (31.8mm)
Tensile Strength: 30 lb.