Menu Search
BURNDY #CT120400D00

Unirap™ Cable Tie; Nylon, Military Specs; 120 lb.; 4 in. (101.6mm); Black

SKU # 78181033341 Manufacturer Series: Type CT
Bundle Diameter: 4 in. (101.6mm)
Length: 15.25 in.
Width: 0.3 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 500
Type: Cable Tie, Military Specifications
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Black
Tensile Strength: 120 lb.