Menu Search
BURNDY #CT120400D

Unirap™ Cable Tie; Nylon; 120 lb.; 4 in. (101.6mm); Natural

SKU # 78181033327 Manufacturer Series: Type CT
Bundle Diameter: 4 in. (101.6mm)
Color: Natural
Length: 15.25 in.
Width: 0.3 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 500
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 120 lb.