Menu Search

BURNDY

Unirap™ Cable Tie; Nylon, Military Specs; 18 lb.; Black

(0 Product Options) Manufacturer Series: Type CT
  • Type: Cable Tie, Military Specifications
  • Clip: Self-Locking
  • Tie Material: Nylon 6/6
  • Clip Material: Nylon 6/6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie, Military Specifications
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Black
Tensile Strength: 18 lb.