Menu Search
BURNDY #CT18075C

Unirap Tie, Cable; Nylon; 18 lb.; Natural; 4 in. Long

SKU # 78181033132
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 4 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 0.75 in
Bundle Diameter: 0.75 in. (19mm)
Tensile Strength: 18 lb
Package Quantity: 100