Menu Search

BURNDY #CT50175C0UG

Unirap Tie, Cable; Nylon; 50 lb.; Black; 8 in. Long

SKU: 78181046912
Manufacturer Series: UG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.18 in.
Tie Material: Nylon 6.6
Color: Black
Bundle Diameter: 1.75 in.
Bundle Diameter Max - mm: 44.45mm
Tensile Strength: 50 lb
Package Quantity: 100